Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, PK3

  • Mfr # D13230

  • Zoro # G401815187


product price: $21.59
/pk 3, $7.20/ea
Sold in multiples of 9 for $194.31

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
20 mm
Wire Dia.
2.8 mm
Large Outside Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D13230
Zoro #
G401815187
UPC #
-
Country of Origin
China

Dimensions

Overall Length
27.2 mm
Outside Dia.
20 mm
Wire Dia.
2.8 mm
Large Outside Dia.
20 mm
Compressed Length
16.4 mm
For Rod Size
14 2/5 mm
Free Length
27.2 mm
Inside Diameter
14.4 mm
Compatible Rod Size
14 13/32 mm
Outside Diameter
20 mm
Wire Diameter
2.8 mm

Details

Type
Precision
Material
Spring Wire
Spring Rate
35.11 N/mm
Meets/Exceeds
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
End Type
Closed, Ground
Finish
Oil
Item
Compression Spring
Deflection @ Load
32.21 mm
Wire Type
Round
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Metric
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B

Description

Metric Compression Spring,Music Wire,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.