Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, PK3

  • Mfr # D13260

  • Zoro # G001815143


product price: $21.85
/pk 3, $7.28/ea
Sold in multiples of 9 for $196.65

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
30 mm
Wire Dia.
2.8 mm
Large Outside Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D13260
Zoro #
G001815143
UPC #
-
Country of Origin
China

Dimensions

Overall Length
47 mm
Outside Dia.
30 mm
Wire Dia.
2.8 mm
Large Outside Dia.
30 mm
Compressed Length
17.9 mm
For Rod Size
24 2/5 mm
Outside Diameter
30 mm
Compatible Rod Size
24 13/32 mm
Free Length
47 mm
Inside Diameter
24.4 mm
Wire Diameter
2.8 mm

Details

Type
Precision
Material
Spring Wire
Spring Rate
8.88 N/mm
Deflection @ Load
115.8 mm
Finish
Oil
Meets/Exceeds
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
End Type
Closed, Ground
Item
Compression Spring
Wire Type
Round
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
System of Measurement
Metric

Description

Metric Compression Spring,Music Wire,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.