Zoro Homepage

Compression Spring, Urethane Rubber, PK10

  • Mfr # P0250050095A

  • Zoro # G313171517


product price: $74.69
/pk 10, $7.47/ea
Sold in multiples of 3 for $224.07

Key Features

Material
Urethane Rubber
Color
Yellow
Product Type
Compression Spring
Spring Shape
Cylindrical
Compatible Rod Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0250050095A
Zoro #
G313171517
UPC #
-
Country of Origin
United States

Dimensions

Compatible Rod Size
1/4 in
Free Length
1/2 in
Inside Diameter
0.25 in
Outside Diameter
0.75 in

Details

Material
Urethane Rubber
Color
Yellow
Item
Compression Spring
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Urethane Spring,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.