Compression Spring, Urethane Rubber, PK10
Mfr # P0500050080A
Zoro # G712515783
product price: $79.79
/pk 10, $7.98/eaSold in multiples of 2 for $159.58
Free Shipping & Returns
Key Features
Material
Urethane Rubber
Color
Green
Spring Shape
Cylindrical
Outside Diameter
1 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P0500050080A
Zoro #
G712515783
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
1 in
Free Length
1/2 in
Compatible Rod Size
1/2 in
Inside Diameter
0.5 in
Details
Material
Urethane Rubber
Color
Green
Item
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Product Type
Compression Spring
Description
Urethane Spring,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.