Compression Spring, Urethane Rubber, PK10
Mfr # P0500100090A
Zoro # G112515802
product price: $100.99
/pk 10, $10.10/eaSold in multiples of 2 for $201.98
Free Shipping & Returns
Key Features
Material
Urethane Rubber
Color
Red
Inside Diameter
0.5 in
Free Length
1 in
Product Type
Compression Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0500100090A
Zoro #
G112515802
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
0.5 in
Free Length
1 in
Compatible Rod Size
1/2 in
Outside Diameter
1 in
Details
Material
Urethane Rubber
Color
Red
Item
Compression Spring
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Description
Urethane Spring,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.