Zoro Homepage

Compression Spring, Urethane Rubber, PK5

  • Mfr # P0750175095A

  • Zoro # G712515714


product price: $85.49
/pk 5, $17.10/ea
Sold in multiples of 2 for $170.98
Free Shipping & Returns

Key Features

Material
Urethane Rubber
Color
Yellow
System of Measurement
Inch
Compatible Rod Size
3/4 in
Free Length
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0750175095A
Zoro #
G712515714
UPC #
-
Country of Origin
United States

Dimensions

Compatible Rod Size
3/4 in
Free Length
1 3/4 in
Inside Diameter
0.75 in
Outside Diameter
1.38 in

Details

Material
Urethane Rubber
Color
Yellow
Item
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Product Type
Compression Spring

Description

Urethane Spring,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.