Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, Urethane Rubber, PK5

  • Mfr # P0875175060A

  • Zoro # G712515738


product price: $103.99
/pk 5, $20.80/ea
Sold in multiples of 2 for $207.98
Free Shipping & Returns

Key Features

Material
Urethane Rubber
Color
Clear Yellow
Inside Diameter
0.88 in
Spring Shape
Cylindrical
Outside Diameter
1.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0875175060A
Zoro #
G712515738
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.88 in
Outside Diameter
1.63 in
Compatible Rod Size
7/8 in
Free Length
1 3/4 in

Details

Material
Urethane Rubber
Color
Clear Yellow
Item
Compression Spring
Spring Shape
Cylindrical
Product Type
Compression Spring
System of Measurement
Inch

Description

Urethane Spring,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.