Shop SPEC
See all product information
Create Account
Compression Spring, Urethane Rubber, PK5
- Mfr # P0875250060A
- Zoro # G212515726
product price:Â
$
140.99
/pk of 5, $28.20/ea
Sold in multiples of 2Â pks for
$281.98
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Urethane Rubber
Color
Clear Yellow
Free Length
2 1/2 in
Inside Diameter
0.88 in
Outside Diameter
1.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P0875250060A
- Zoro #
- G212515726
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Free Length
- 2 1/2 in
- Inside Diameter
- 0.88 in
- Outside Diameter
- 1.63 in
- Compatible Rod Size
- 7/8 in
Details
- Material
- Urethane Rubber
- Color
- Clear Yellow
- Item
- Compression Spring
- Spring Shape
- Cylindrical
- Product Type
- Compression Spring
- System of Measurement
- Inch
- Shell Material
- Urethane Rubber
- Wire Color
- Clear Yellow
Description
Urethane Spring,Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.