Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conical Washer, Stainless Steel, Plain Finish, 10 PK

  • Mfr # BNM3X

  • Zoro # G512751145


product price: $2.49
/pk 10, $0.25/ea
Sold in multiples of 67 for $166.83

Key Features

Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Material Grade/Class
316
Inside Diameter
3.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNM3X
Zoro #
G512751145
UPC #
-
Country of Origin
China

Dimensions

Overall Height
0.81 mm
Inside Diameter
3.2 mm
Outside Diameter
7 mm

Details

Item
Conical Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Material Grade/Class
316
Type
Conical Washer
Minimum Temperature
-320.8 Degrees F
Maximum Temperature
600.8 Degrees F
Dimensional Standards
DIN 6796, RoHS Compliant
Industry Standards
AMS 5524
Material Quality Standards
AMS 5524
Resistance Properties
Corrosion-Resistant
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable
FDA Approved
Not FDA Approved

Description

Conical Washer, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size Not Applicable, Inside Diameter 3.2 mm, Outside Diameter 7 mm, Overall Height 0.81 mm, Dimensional Standards DIN 6796, RoHS Compliant, System of Measurement Metric, Industry Standards AMS 5524, Material Quality Standards AMS 5524, Maximum Temperature 600.8 Degrees F, Minimum Temperature -320.8 Degrees F, Resistance Properties Corrosion-Resistant, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.