Conical Washer, Steel, Zinc-Plated Finish, 10 PK
Mfr # BNM3Z
Zoro # G812751142
product price: $2.49
/pk 10, $0.25/eaSold in multiples of 67 for $166.83
Key Features
Material
Steel
Finish
Zinc-Plated
System of Measurement
Metric
Inside Diameter
3.2 mm
Type
Conical Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BNM3Z
Zoro #
G812751142
UPC #
-
Country of Origin
China
Dimensions
Overall Height
0.78 mm
Inside Diameter
3.2 mm
Outside Diameter
7 mm
Details
Item
Conical Washer
Material
Steel
Finish
Zinc-Plated
System of Measurement
Metric
Type
Conical Washer
Material Grade/Class
1074
Dimensional Standards
DIN 6796, RoHS Compliant
Material Quality Standards
DIN 17222
Industry Standards
DIN 17222
Resistance Properties
Corrosion-Resistant
Maximum Temperature
249.8 Degrees F
Minimum Temperature
-40 Degrees F
Metal Detectable
Metal Detectable
FDA Approved
Not FDA Approved
X-Ray Detectable
X-Ray Detectable
Description
Conical Washer, Material Steel, Material Grade/Class 1074, Finish Zinc-Plated, For Screw Size Not Applicable, Inside Diameter 3.2 mm, Outside Diameter 7 mm, Overall Height 0.78 mm, Dimensional Standards DIN 6796, RoHS Compliant, System of Measurement Metric, Industry Standards DIN 17222, Material Quality Standards DIN 17222, Maximum Temperature 249.8 Degrees F, Minimum Temperature -40 Degrees F, Resistance Properties Corrosion-Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.