Zoro Homepage

Conical Washer, Steel, Zinc-Plated Finish, 10 PK

  • Mfr # BNM4Z

  • Zoro # G312751154


product price: $2.49
/pk 10, $0.25/ea
Sold in multiples of 67 for $166.83

Key Features

Material
Steel
Finish
Zinc-Plated
System of Measurement
Metric
Inside Diameter
4.3 mm
Outside Diameter
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNM4Z
Zoro #
G312751154
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1.2 mm
Inside Diameter
4.3 mm
Outside Diameter
9 mm

Details

Item
Conical Washer
Material
Steel
Finish
Zinc-Plated
System of Measurement
Metric
Material Grade/Class
1074
Type
Conical Washer
Industry Standards
DIN 17222
Maximum Temperature
249.8 Degrees F
Material Quality Standards
DIN 17222
Resistance Properties
Corrosion-Resistant
Minimum Temperature
-40 Degrees F
Dimensional Standards
DIN 6796, RoHS Compliant
Metal Detectable
Metal Detectable
FDA Approved
Not FDA Approved
X-Ray Detectable
X-Ray Detectable

Description

Conical Washer, Material Steel, Material Grade/Class 1074, Finish Zinc-Plated, For Screw Size Not Applicable, Inside Diameter 4.3 mm, Outside Diameter 9 mm, Overall Height 1.2 mm, Dimensional Standards DIN 6796, RoHS Compliant, System of Measurement Metric, Industry Standards DIN 17222, Material Quality Standards DIN 17222, Maximum Temperature 249.8 Degrees F, Minimum Temperature -40 Degrees F, Resistance Properties Corrosion-Resistant, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.