Zoro Homepage

Constant Force Spring, 301 SS, PK5

  • Mfr # CF0120037

  • Zoro # G912748028


product price: $43.39
/pk 5, $8.68/ea
Sold in multiples of 4 for $173.56

Key Features

Material
301 Stainless Steel
Finish
Plain
Thickness
0.003 in
Lifecycles
2,500
Inside Diameter
0.21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF0120037
Zoro #
G912748028
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.003 in
Inside Diameter
0.21 in
Extended Length
12 in
Width
3/16 in

Details

Material
301 Stainless Steel
Finish
Plain
Item
Constant Force Spring
Lifecycles
2,500
Color
Gray
System of Measurement
Inch
Product Type
Constant Force Coil Springs

Description

Constant Force Spring, 301 SS,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.