Constant Force Spring, 301 SS, PK5
Mfr # CF0180023
Zoro # G212748049
product price: $58.99
/pk 5, $11.80/eaSold in multiples of 3 for $176.97
Key Features
Material
301 Stainless Steel
Finish
Plain
Thickness
0.004 in
Lifecycles
25,000
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF0180023
Zoro #
G212748049
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.004 in
Extended Length
18 in
Width
1/4 in
Inside Diameter
0.53 in
Details
Material
301 Stainless Steel
Finish
Plain
Item
Constant Force Spring
Lifecycles
25,000
Color
Gray
Product Type
Constant Force Coil Springs
System of Measurement
Inch
Description
Constant Force Spring, 301 SS,Package Quantity5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.