Shop SPEC
See all product information
Create Account
Constant Force Spring, 301 SS, PK5
- Mfr # CF0240400
- Zoro # G312748048
product price:Â
$
49.59
/pk of 5, $9.92/ea
Sold in multiples of 4Â pks for
$198.36
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
301 Stainless Steel
Finish
Plain
Inside Diameter
0.61 in
Product Type
Constant Force Coil Springs
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF0240400
- Zoro #
- G312748048
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 0.61 in
- Width
- 3/4 in
- Extended Length
- 24 in
- Thickness
- 0.008 in
Details
- Material
- 301 Stainless Steel
- Item
- Constant Force Spring
- Finish
- Plain
- Product Type
- Constant Force Coil Springs
- System of Measurement
- Inch
- Color
- Gray
- Lifecycles
- 2,500
- Shell Material
- 301 Stainless Steel
- Wire Color
- Gray
Description
Constant Force Spring, 301 SS,Package Quantity5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.