Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Constant Force Spring, 301 SS, PK5

  • Mfr # CF0250037

  • Zoro # G912748059


product price: $46.69
/pk 5, $9.34/ea
Sold in multiples of 4 for $186.76

Key Features

Material
301 Stainless Steel
Finish
Plain
Product Type
Constant Force Coil Springs
Lifecycles
40,000
Inside Diameter
1.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF0250037
Zoro #
G912748059
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
1.31 in
Extended Length
25 in
Thickness
0.007 in
Width
1/2 in

Details

Material
301 Stainless Steel
Item
Constant Force Spring
Finish
Plain
Product Type
Constant Force Coil Springs
Lifecycles
40,000
Color
Gray
System of Measurement
Inch

Description

Constant Force Spring, 301 SS,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.