Constant Force Spring, 301 SS, PK5
Mfr # CF0250052
Zoro # G012748027
product price: $45.29
/pk 5, $9.06/eaSold in multiples of 4 for $181.16
Key Features
Material
301 Stainless Steel
Finish
Plain
Color
Gray
Lifecycles
25,000
Product Type
Constant Force Coil Springs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF0250052
Zoro #
G012748027
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
0.77 in
Thickness
0.006 in
Width
3/8 in
Extended Length
25 in
Details
Material
301 Stainless Steel
Item
Constant Force Spring
Finish
Plain
Color
Gray
Lifecycles
25,000
Product Type
Constant Force Coil Springs
System of Measurement
Inch
Description
Constant Force Spring, 301 SS,Package Quantity5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.