Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Constant Force Spring, 301 SS, PK5

  • Mfr # CF0300329

  • Zoro # G712748051


product price: $49.59
/pk 5, $9.92/ea
Sold in multiples of 4 for $198.36

Key Features

Material
301 Stainless Steel
Finish
Plain
Thickness
0.008 in
Product Type
Constant Force Coil Springs
Lifecycles
2,500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF0300329
Zoro #
G712748051
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.008 in
Extended Length
30 in
Width
5/8 in
Inside Diameter
0.61 in

Details

Material
301 Stainless Steel
Item
Constant Force Spring
Finish
Plain
Product Type
Constant Force Coil Springs
Lifecycles
2,500
Color
Gray
System of Measurement
Inch

Description

Constant Force Spring, 301 SS,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.