Constant Force Spring, 301 SS, PK5
Mfr # CF0340350
Zoro # G112748040
product price: $52.95
/pk 5, $10.59/eaSold in multiples of 4 for $211.80
Key Features
Material
301 Stainless Steel
Finish
Plain
Lifecycles
4,000
Width
11/16 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF0340350
Zoro #
G112748040
UPC #
-
Country of Origin
United States
Dimensions
Width
11/16 in
Inside Diameter
0.85 in
Thickness
0.01 in
Extended Length
34 in
Details
Material
301 Stainless Steel
Finish
Plain
Item
Constant Force Spring
Lifecycles
4,000
System of Measurement
Inch
Color
Gray
Product Type
Constant Force Coil Springs
Description
Constant Force Spring, 301 SS,Package Quantity5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.