Zoro Homepage

Constant Force Spring, 301 SS, PK5

  • Mfr # CF0460410

  • Zoro # G012748034


product price: $91.15
/pk 5, $18.23/ea
Sold in multiples of 2 for $182.30
Free Shipping & Returns

Key Features

Material
301 Stainless Steel
Finish
Plain
Product Type
Constant Force Coil Springs
Inside Diameter
1.96 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF0460410
Zoro #
G012748034
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
1.96 in
Width
1 in
Extended Length
46 in
Thickness
0.016 in

Details

Material
301 Stainless Steel
Finish
Plain
Item
Constant Force Spring
Product Type
Constant Force Coil Springs
Lifecycles
25,000
Color
Gray
System of Measurement
Inch

Description

Constant Force Spring, 301 SS,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.