Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Constant Force Spring, 301 SS, PK5

  • Mfr # CF0550583

  • Zoro # G212748056


product price: $103.99
/pk 5, $20.80/ea
Sold in multiples of 2 for $207.98
Free Shipping & Returns

Key Features

Material
301 Stainless Steel
Finish
Plain
Inside Diameter
2.53 in
Lifecycles
25,000
Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF0550583
Zoro #
G212748056
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
2.53 in
Width
1 1/4 in
Thickness
0.02 in
Extended Length
55 in

Details

Material
301 Stainless Steel
Finish
Plain
Item
Constant Force Spring
Lifecycles
25,000
System of Measurement
Inch
Color
Gray
Product Type
Constant Force Coil Springs

Description

Constant Force Spring, 301 SS,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.