Zoro Homepage

02-08 Dodge Ram Fog Light With Bracket Smoke

  • Mfr # LF-RAM02GOEM-DL

  • Zoro # G7839545


product price: $38.35
/ea

Key Features

Lens Color
Smoke
Voltage
12V
Wattage
51W
Finish
Chrome
Includes
Brackets, Screws and Installation Instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF-RAM02GOEM-DL
Zoro #
G7839545
UPC #
841808139833
Country of Origin
China

Details

Lens Color
Smoke
Voltage
12V
Wattage
51W
Finish
Chrome
Includes
Brackets, Screws and Installation Instructions
Bulb Included
Yes
Item
Fog Lights
Lumens
1095 lm
Color Temperature
2500K to 3500K
Bulb Type
9006

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.