03-08 Toyota Matrix Fog Light Kit Clear Lens Without Wire Kit

  • Mfr # LF-TRIX03COEM-HZ

  • Zoro # G7831723


product price: $39.39
/ea

Key Features

Lens Color
Clear
Voltage
12V
Wattage
55W
Finish
Chrome
Bulb Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF-TRIX03COEM-HZ
Zoro #
G7831723
UPC #
841808104527
Country of Origin
China

Details

Lens Color
Clear
Voltage
12V
Wattage
55W
Finish
Chrome
Item
Fog Lights
Bulb Included
Yes
Bulb Type
9006

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.