This item is Discontinued.

Spec-D Tuning 04-06 Ford F150 Towing Mirrors Chrome- Clear Signal- Power Heated RMX-F15004F4H-P-FS

04-06 Ford F150 Towing Mirrors Chrome- Clear Signal- Power Heated (Discontinued)

  • Mfr # RMX-F15004F4H-P-FS
  • Zoro # G9150907
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RMX-F15004F4H-P-FS
Zoro #
G9150907
UPC #
841808177989
Country of Origin
China

Dimensions

Width
12-1/2 in
Length
19-1/2 to 22 in
Height
9-1/2 in

Details

Finish
Chrome
Item
Towing Mirrors
Features
Heated, Manual Extendable
Adjustment Method
Power
Light Technology
LED
Lens Color
Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.