This item is Discontinued.

Spec-D Tuning 04-15 Nissan Titan 6.7 Feet Bed Trifold Tonneau Cover TC3-TIT04-65-MP

04-15 Nissan Titan 6.7 Feet Bed Trifold Tonneau Cover (Discontinued)

  • Mfr # TC3-TIT04-65-MP
  • Zoro # G7839843
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TC3-TIT04-65-MP
Zoro #
G7839843
UPC #
841808139369
Country of Origin
China

Dimensions

Width
69 in
Length
80 in

Details

Material
Vinyl
Includes
Stick Touch Lamp
Frame Material
Aluminum
Item
Tonneau Cover
Fold Type
Tri-Fold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.