Zoro Homepage

06-08 Toyota Rav4 Foglights - Clear

  • Mfr # LF-RAV406COEM-HZ

  • Zoro # G7852224


product price: $41.75
/ea

Key Features

Lens Color
Clear
Voltage
12V
Wattage
55W
Finish
Chrome
Includes
On/Off Switch, Wiring Harness, Relay, Mounting Brackets and Installation Instruction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF-RAV406COEM-HZ
Zoro #
G7852224
UPC #
-
Country of Origin
China

Details

Lens Color
Clear
Voltage
12V
Wattage
55W
Finish
Chrome
Includes
On/Off Switch, Wiring Harness, Relay, Mounting Brackets and Installation Instruction
Bulb Included
Yes
Item
Fog Lights Kit
Bulb Type
H11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.