Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

07-13 Chevrolet Silverado 1500 Rivet Grille Insert

  • Mfr # HBG-SIV0715BKSS3P-YH

  • Zoro # G7847053


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
Installation Hardware and Instructions
Finish
Powder Coated
Material
Stainless Steel
Style
Rivet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBG-SIV0715BKSS3P-YH
Zoro #
G7847053
UPC #
841808173820
Country of Origin
China

Details

Color
Black
Includes
Installation Hardware and Instructions
Finish
Powder Coated
Material
Stainless Steel
Style
Rivet
Item
Grille Insert

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.