This item is Discontinued.

Spec-D Tuning 07-13 Chevrolet Silverado LED Bar Projector Hdlghts, 2LHP-SIV07G-V2-RS 2LHP-SIV07G-V2-RS

07-13 Chevrolet Silverado LED Bar Projector Hdlghts, 2LHP-SIV07G-V2-RS (Discontinued)

  • Mfr # 2LHP-SIV07G-V2-RS
  • Zoro # G7849144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2LHP-SIV07G-V2-RS
Zoro #
G7849144
UPC #
841808176500
Country of Origin
China

Details

Item
Projector Headlight
Lighting Technology - Vehicle Lighting
LED
Finish
Chrome
Voltage
12V
Bulb Included
Yes
Connector Type
H1, H7
Lens Color
Smoke
Wattage
55W
Bulb Shape
Bar

Description

Glossy Black With Clear Lens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.