08-10 Ford F250 F350 F450 Projector Headlights

  • Mfr # 2LHP-F25008G-RS

  • Zoro # G7860125


product price:  $325.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Bulb Included
Yes
Connector Type
H1, H7
Lens Color
Smoke
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2LHP-F25008G-RS
Zoro #
G7860125
UPC #
841808179242
Country of Origin
China

Details

Item
Projector Headlight
Finish
Chrome
Bulb Included
Yes
Connector Type
H1, H7
Lens Color
Smoke
Lighting Technology
LED
Bulb Shape
C-Bar

Description

Chrome Housing With Smoked Lens

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.