Shop TYC
See all product information
Capa Certified Fog Light Assembly, 19-6107-00-9
Mfr # 19-6107-00-9
Zoro # G900632117
product price:Â $85.65
/eaKey Features
Lens Color
Clear
Includes
Fog Light Bulb
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Bulb Type
Halogen
Housing Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
19-6107-00-9
Zoro #
G900632117
UPC #
-
Country of Origin
Unknown
Details
Item
Fog Light Assembly
Lens Color
Clear
Includes
Fog Light Bulb
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Bulb Type
Halogen
Housing Material
Plastic
Mounting Type
Screw-In
Vehicle Fit
Hyundai Elantra (2014-2016)
Position
Right
Lens Material
Plastic
Description
Tyc Capa Certified Fog Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.