Shop SPEC-D TUNING
See all product information
Create Account
09-11 Ford F150 09-11 Ford F150 Dual Halo LED Pro H.L, 2LHP-F15009JM-TM
- Mfr # 2LHP-F15009JM-TM
- Zoro # G7848435
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Bulb Included
Yes
Connector Type
H1
Housing Color
Black
Lens Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2LHP-F15009JM-TM
- Zoro #
- G7848435
- UPC #
- 841808122071
- Country of Origin
- China
Details
- Item
- Projector Headlight
- Finish
- Matte
- Bulb Included
- Yes
- Connector Type
- H1
- Housing Color
- Black
- Lens Color
- Clear
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.