09-12 DODGE RAM 10-17 2500 3500 FOG LIGHTS WITH METAL BRACKET, PK 2
- Mfr # LF-RAM0915GOEM-V2-HZ
- Zoro # G401864598
product price:Â
$
47.29
/pk of 2, $23.65/ea
Key Features
Bulb Included
Yes
Finish
Chrome
Includes
Mounting Brackets
Voltage
12V
Connector Type
H10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF-RAM0915GOEM-V2-HZ
- Zoro #
- G401864598
- UPC #
- 841808115844
- Country of Origin
- China
- Item
- Fog Light
- Bulb Included
- Yes
- Finish
- Chrome
- Includes
- Mounting Brackets
- Voltage
- 12V
- Connector Type
- H10
- Lens Color
- Smoke
- Wattage
- 42W
Description
SMOKED LENS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.