
13-14 Dodge Ram 1500 Grille Insert
Mfr # HBG-RAM1315BKSS-YH
Zoro # G7856004
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
Powder Coated
Includes
Installation Hardware and Instructions
Color
Black
Style
Rivet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBG-RAM1315BKSS-YH
Zoro #
G7856004
UPC #
841808144301
Country of Origin
China
Details
Material
Stainless Steel
Finish
Powder Coated
Includes
Installation Hardware and Instructions
Color
Black
Style
Rivet
Item
Grille Insert
Description
Rivet Style - Steel/Black - No Drilling
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.