Zoro Homepage

13-16 Nissan Pathfinder Fog Lights- Clear

  • Mfr # LF-PATH13COEM-HZ

  • Zoro # G7853676


product price: $49.69
/ea

Key Features

Lens Color
Clear
Voltage
12V
Wattage
55W
Includes
Pre-Assembled Wiring Harness, Relay, On/Off Switch, and Mounting Brackets
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF-PATH13COEM-HZ
Zoro #
G7853676
UPC #
841808149436
Country of Origin
China

Details

Lens Color
Clear
Voltage
12V
Wattage
55W
Includes
Pre-Assembled Wiring Harness, Relay, On/Off Switch, and Mounting Brackets
Finish
Chrome
Item
Fog Lights Kit
Bulb Included
Yes
Bulb Type
H11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.