Zoro Homepage

14-15 Chevrolet Silverado 1500 Grille Insert

  • Mfr # HBG-SIV1415BKSS2P-YH

  • Zoro # G7860308


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Powder Coated
Color
Black
Includes
Installation Hardware and Instructions
Style
Rivet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBG-SIV1415BKSS2P-YH
Zoro #
G7860308
UPC #
841808144318
Country of Origin
China

Details

Material
Stainless Steel
Finish
Powder Coated
Color
Black
Includes
Installation Hardware and Instructions
Style
Rivet
Item
Grille Insert

Description

Rivet Style - Steel/Black - No Drilling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.