
14-15 GMC Sierra 1500 Rivet Grille Insert
Mfr # HBG-SIE1415BKSS-YH
Zoro # G7859714
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
Installation Hardware and Instructions
Length
42-3/4 in
Width
14-1/2 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBG-SIE1415BKSS-YH
Zoro #
G7859714
UPC #
841808173806
Country of Origin
China
Dimensions
Length
42-3/4 in
Width
14-1/2 in
Details
Color
Black
Includes
Installation Hardware and Instructions
Material
Stainless Steel
Finish
Powder Coated
Style
Rivet
Item
Grille Insert
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.