14-18 Chevrolet Corvette C7 Trunk Lid Spoiler- Matte Black

  • Mfr # SPL-CVET14JM-4C

  • Zoro # G7839222


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Includes
Double-Sided Adhesive Tape
Finish
Matte
Material
ABS Plastic
Color
Black
Wing Length
58-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPL-CVET14JM-4C
Zoro #
G7839222
UPC #
841808175985
Country of Origin
China

Dimensions

Wing Length
58-1/2 in

Details

Includes
Double-Sided Adhesive Tape
Finish
Matte
Material
ABS Plastic
Color
Black
Item
Spoiler
Position
Rear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.