14-18 Chevrolet Silverado Towing Mirrors, RMX-SIV14GLEDH-P-FS

  • Mfr # RMX-SIV14GLEDH-P-FS

  • Zoro # G9153287


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Material
ABS Plastic
Length
19 to 23 in
Height
8 in
Lens Color
Smoke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMX-SIV14GLEDH-P-FS
Zoro #
G9153287
UPC #
841808153785
Country of Origin
China

Dimensions

Width
12 in
Length
19 to 23 in
Height
8 in

Details

Material
ABS Plastic
Item
Towing Mirrors
Lens Color
Smoke
Light Technology
LED

Description

Black - Power - Fits 1500 - Signal - Heated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.