This item is Discontinued.

Spec-D Tuning 14 Gauge 40Amp 9Ft Wiring Harness - 2 Connector LF-WIRE14-2-RS

14 Gauge 40Amp 9Ft Wiring Harness - 2 Connector (Discontinued)

  • Mfr # LF-WIRE14-2-RS
  • Zoro # G7852748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF-WIRE14-2-RS
Zoro #
G7852748
UPC #
841808143076
Country of Origin
China

Dimensions

Length - Vehicle Lighting
9 ft

Details

Item
Fog Lights Wiring Harness
Includes
(2) Connectors, Fuse, On/Off Switch, Relay
Wire Gauge
14 ga
Wattage
380W
IP Rating
IP65

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.