Shop SPEC-D TUNING

15-17 Ford F150 Towing Mirrors-Black Texture, RMX-F15015F3H-P-FS

  • Mfr # RMX-F15015F3H-P-FS

  • Zoro # G9153804


product price:  $283.99
/ea
Free Shipping & Returns

Key Features

Length
20 to 23 in
Width
10 in
Material
ABS Plastic
Height
12 in
Features
Heated, Manual Extendable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RMX-F15015F3H-P-FS
Zoro #
G9153804
UPC #
841808175213
Country of Origin
China

Dimensions

Length
20 to 23 in
Width
10 in
Height
12 in

Details

Material
ABS Plastic
Item
Towing Mirrors
Features
Heated, Manual Extendable
Adjustment Method
Power
Light Technology
LED
Lens Color
Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.