15-18 Subaru Wrx Sedan- Roof Spoiler- Abs Matte Black

  • Mfr # SPL-WRX15BB-ABS

  • Zoro # G7838915


product price:  $51.49
/ea

Key Features

Material
ABS Plastic
Finish
Matte
Includes
Adhesive Tape
Color
Black
Style
Shark Fin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPL-WRX15BB-ABS
Zoro #
G7838915
UPC #
841808175947
Country of Origin
China

Dimensions

Wing Length
41 in

Details

Material
ABS Plastic
Finish
Matte
Includes
Adhesive Tape
Color
Black
Style
Shark Fin
Item
Roof Spoiler
Position
Rear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.