Zoro Homepage

15-19 Ford Mustang Gt4 Style Spoiler- Matte Black

  • Mfr # SPL-MST15JMGT4-4C

  • Zoro # G7843018


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Includes
Tape and Installation Hardware
Material
ABS Plastic
Finish
Matte
Color
Black
Style
GT350R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPL-MST15JMGT4-4C
Zoro #
G7843018
UPC #
841808175879
Country of Origin
China

Dimensions

Wing Length
61 in

Details

Includes
Tape and Installation Hardware
Material
ABS Plastic
Finish
Matte
Color
Black
Style
GT350R
Item
Spoiler Wing
Position
Rear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.