Zoro Homepage

16-18 GMC Sierra 1500 Rivet Grille Insert

  • Mfr # HBG-SIE1615BKSS-YH

  • Zoro # G7861954


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Hardware and Instructions
Length
44-1/2 in
Material
Stainless Steel
Finish
Powder Coated
Width
15-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBG-SIE1615BKSS-YH
Zoro #
G7861954
UPC #
841808173783
Country of Origin
China

Dimensions

Length
44-1/2 in
Width
15-3/4 in

Details

Includes
Installation Hardware and Instructions
Material
Stainless Steel
Finish
Powder Coated
Color
Black
Style
Rivet
Item
Grille Insert

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.