16-21 TOYOTA TACOMA PROJECTOR HEADLIGHTS, PK 2

  • Mfr # 2LHP-TAC16JM-SQ-RS

  • Zoro # G401864406


product price: $302.99
/pk 2, $151.50/ea
Free Shipping & Returns

Key Features

Lighting Technology - Vehicle Lighting
LED
Bulb Included
Yes
Voltage
12V
Finish
Matte
Connector Type
H7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LHP-TAC16JM-SQ-RS
Zoro #
G401864406
UPC #
841808185861
Country of Origin
China

Details

Item
Projector Headlight
Lighting Technology - Vehicle Lighting
LED
Bulb Included
Yes
Voltage
12V
Finish
Matte
Connector Type
H7
Wattage
55W
Bulb Shape
Bar
Lens Color
Clear
Housing Color
Black

Description

SEQUENTIAL TURN SIGNAL BLACK HOUSING AND CLEAR LENS AND AMBER REFLECTORS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.