16-21 TOYOTA TACOMA PROJECTOR HEADLIGHTS, PK 2

  • Mfr # 2LHP-TAC16SM-SQ-RS

  • Zoro # G401864352


product price: $297.99
/pk 2, $149.00/ea
Free Shipping & Returns

Key Features

Lighting Technology - Vehicle Lighting
LED
Bulb Included
Yes
Voltage
12V
Bulb Shape
Bar
Wattage
55W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LHP-TAC16SM-SQ-RS
Zoro #
G401864352
UPC #
841808185878
Country of Origin
China

Details

Item
Projector Headlight
Lighting Technology - Vehicle Lighting
LED
Bulb Included
Yes
Voltage
12V
Bulb Shape
Bar
Wattage
55W
Housing Color
Black
Lens Color
Smoke
Connector Type
H7

Description

SEQUENTIAL TURN SIGNAL BLACK HOUSING AND SMOKED LENS AND AMBER REFLECTORS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.