Shop SPEC-D TUNING
See all product information
Create Account
19-UP NISSAN ALTIMA NISSAN TEANA LED FOG LIGHTS, PK 2
- Mfr # LF-ALT19CLED-HZ
- Zoro # G601864619
product price:Â
$
58.89
/pk of 2, $29.45/ea
Key Features
Lighting Technology - Vehicle Lighting
LED
Bulb Included
Yes
Finish
Chrome
Includes
Pre-Assembled Wiring Harness, Mounting Brackets, On/Off Switch, Zip Ties, Bezels, Relay
Voltage
12V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF-ALT19CLED-HZ
- Zoro #
- G601864619
- UPC #
- 841808184857
- Country of Origin
- China
- Item
- Fog Lights Kit
- Lighting Technology - Vehicle Lighting
- LED
- Bulb Included
- Yes
- Finish
- Chrome
- Includes
- Pre-Assembled Wiring Harness, Mounting Brackets, On/Off Switch, Zip Ties, Bezels, Relay
- Voltage
- 12V
- Lens Color
- Clear
- Wattage
- 6W
Description
WITH WIRING KIT AND SWITCH - CLEAR LENS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.