
97-01 Jeep Cherokee Halo Projector Headlight With LED Black
Mfr # LHP-CHKE97JM-RS
Zoro # G7854403
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Lens Color
Clear
Connector Type
H7
Voltage
12V
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHP-CHKE97JM-RS
Zoro #
G7854403
UPC #
841808125379
Country of Origin
China
Details
Item
Projector Headlight
Lighting Technology
LED
Lens Color
Clear
Connector Type
H7
Voltage
12V
Finish
Matte
Bulb Included
Yes
Housing Color
Black
Wattage
55W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.