
98-05 Lexus Gs300 Halo Projector Headlight Chrome
Mfr # LHP-GS30098-RS
Zoro # G7860012
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology - Vehicle Lighting
LED
Finish
Chrome
Bulb Included
Yes
Connector Type
H1
Lens Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHP-GS30098-RS
Zoro #
G7860012
UPC #
841808126079
Country of Origin
China
Details
Item
Projector Headlight
Lighting Technology - Vehicle Lighting
LED
Finish
Chrome
Bulb Included
Yes
Connector Type
H1
Lens Color
Clear
Description
Not Compatible With Factory Xenon
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.