This item is Discontinued.

Spec-D Tuning 99-13 Chevrolet Silverado 5 Inch Oe Style Side Step Chrome SSBOE-SIV99XC-HK

99-13 Chevrolet Silverado 5 Inch Oe Style Side Step Chrome (Discontinued)

  • Mfr # SSBOE-SIV99XC-HK
  • Zoro # G7829973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSBOE-SIV99XC-HK
Zoro #
G7829973
UPC #
841808112102
Country of Origin
China

Dimensions

Width
6 in

Details

Finish
Chrome
Material
Aluminum
Includes
Installation Hardware
Features
Non-Slip Polyethylene Step Pads
Item
Running Board
Slip Resistant
Yes

Description

Extended Cab

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.