Shop SPEC-D TUNING
See all product information
Create Account
99-16 Ford F250 Super Duty Towing Mirrors, RMX-F25099F1H-P-FS
- Mfr # RMX-F25099F1H-P-FS
- Zoro # G9153393
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Width
11 in
Material
ABS Plastic
Length
19 to 21-1/2 in
Height
9 in
Features
Heated, Manual Extendable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RMX-F25099F1H-P-FS
- Zoro #
- G9153393
- UPC #
- 841808178092
- Country of Origin
- China
- Material
- ABS Plastic
- Item
- Towing Mirrors
- Features
- Heated, Manual Extendable
- Adjustment Method
- Power
- Light Technology
- LED
- Lens Color
- Clear
Dimensions
- Width
- 11 in
- Length
- 19 to 21-1/2 in
- Height
- 9 in
Description
Black- Clear Signal- Power Heated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.