Exhaust Tip- 5 Inch Inlet, 8 Inch Outlet, MF-TP0508D-BS-TD

  • Mfr # MF-TP0508D-BS-TD

  • Zoro # G7863966


product price: $44.85
/ea

Key Features

Length
15 in
Color
Black
Material
Stainless Steel
Type
Bolt-on
Inlet Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF-TP0508D-BS-TD
Zoro #
G7863966
UPC #
841808134623
Country of Origin
China

Dimensions

Length
15 in
Inlet Diameter
5 in
Outlet Diameter
8 in

Details

Color
Black
Material
Stainless Steel
Type
Bolt-on
Item
Exhaust Tip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.